
Full Hd Lamp Free 1Chip Dlp Projector W/ Digitallink; 3D; (Discontinued)
- Mfr # PTRZ470UK
- Zoro # G2051269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRZ470UK
Zoro #
G2051269
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.9"
Width
17.9"
Depth
16.3"
Details
Color
Black
Contrast Ratio
20,000:1
Lamp Type
Laser/LED
Optical Zoom
2x
Product Type
DLP Projector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.