Zoro Homepage
This item is Discontinued.
Panasonic Full-Size Over-Ear Wired Long-Cord Headphones RP-HT161-K

Full-Size Over-Ear Wired Long-Cord Headphones (Discontinued)

  • Mfr # RP-HT161-K
  • Zoro # G1957815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-HT161-K
Zoro #
G1957815
UPC #
885170321700
Country of Origin
China

Dimensions

Cable Length
6.50 ft

Details

Color
Matte Black
Product Type
Headphone

Description

The classic-styled Panasonic RP-HT161-K Full Size Over Ear Wired Long Cord Headphones rival many higher priced headphones with their clear, high-quality sound, exceptional comfort. The long 6.5 ft. audio cord coupled with the light weight makes these Panasonic classic headphones ideal for music, movies, TV and gaming. Supersoft earpads surround the ears to block ambient noise for hours of balanced bass, mid-range tones and high-frequency trebles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.