Zoro Homepage
This item is Discontinued.
Panasonic Ceiling Grill and Motor Assembly, 50 cfm, 120V AC, No FV-05VSB3

Ceiling Grill and Motor Assembly, 50 cfm, 120V AC, No (Discontinued)

  • Mfr # FV-05VSB3
  • Zoro # G8483964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-05VSB3
Zoro #
G8483964
UPC #
885170164062
Country of Origin
China

Dimensions

Grille Width
13 in
Grille Length
13 in
Width
15.9

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50
Phase
1
Watts
15.9
Amps
0.13
Sones @ 0.100-In. SP @ 5 Ft.
0.4
Lighted
No
Heater
No
Motion Sensing
No
Nominal RPM
706
Grille Material
Polypropylene
Standards
UL Listed, cUL Listed, HVI Certified
Humidity Sensing
No
Item
Grill and Motor Assembly
Night-Light
No
Green Certification or Other Recognition
ENERGY STAR
Hz
60
Discharge
Horizontal

Description

Grill and Motor Assembly, Heater No, Mounting Location Ceiling, Lighted No, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.