18V Hammer Drill, Battery Included, 1/2" Chuck (Discontinued)
- Mfr # EY7950LS2S
- Zoro # G7600756
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EY7950LS2S
Zoro #
G7600756
UPC #
885170099142
Country of Origin
China
Dimensions
Chuck Size
1/2"
Tool Length
9-3/4"
Details
Voltage
18.0
Battery Included / Bare Tool
Battery Included
Battery Capacity
4.2Ah
Chuck Type
Keyless
Includes
Side Handle, (2) Battery Packs, Charger, Carrying Case
Brushless Motor
No
Max. Torque
505 in.-lb.
Battery Included
Yes
Clutch Style
18 Position Adjustable
Battery Pack Replacement
22EC28
Corded/Banded
Cordless
No Load RPM
0 to 1650
Cordless Tool Battery Type
Li-Ion
Item
Cordless Hammer Drill/Driver Kit
Max. Power
Not Specified
Features
High Performance Hammer Drill and Drill Driver, Variable Speed Control, 4 Brush Motor for Heavy Jobs, Electric Brake, LED Work Light, Battery Indication
Blows per Minute
0 to 900/0 to 2880/0 to 7740/0 to 29,700
Tool Weight
5.0 lb.
Handle Type
T-Handle
Corded/Cordless
Cordless
Description
Cordless Hammer Drill/Driver Kit, Voltage 18.0, Chuck Size 1/2 in, Blows per Minute 0 to 900/0 to 2880/0 to 7740/0 to 29,700, Brushless Motor No, Battery Capacity 4.2Ah, Clutch Style 18 Position Adjustable, Handle Type T-Handle, Includes Side Handle, (2) Battery Packs, Charger, Carrying Case
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.