Zoro Homepage
This item is Discontinued.
Panasonic Handset, Black, Plastic, Includes Base KX-TGA939T

Handset, Black, Plastic, Includes Base (Discontinued)

  • Mfr # KX-TGA939T
  • Zoro # G4023026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGA939T
Zoro #
G4023026
UPC #
037988480715
Country of Origin
Malaysia

Details

Item
Handset
Type
Accessory
Color
Black
Material
Plastic
Includes
Base, (2) AAA NiMH Batteries, Manual, Warranty
Voltage
120V AC
For Use With
Corded or Cordless Land Line Phones

Description

Handset, Material Plastic, Color Black, For Use With Corded or Cordless Land Line Phones, Includes Base, (2) AAA NiMH Batteries, Manual, Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.