Havis Lite Laptop 2-in-1 Vehicle Dock no pass for TOUGHBOOK 33. USB-A 6, Serial, LAN 2.

  • Mfr # HA-33LVDLT0

  • Zoro # G016425047


product price:  $1,297.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Ethernet
Number of USB Type-A Ports
6
USB Charging Port
6
Network (RJ-45)
Yes
For Use With
Panasonic TOUGHBOOK 33 Tablet PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HA-33LVDLT0
Zoro #
G016425047
UPC #
-
Country of Origin
United States

Details

Item
Docking Station
Ethernet Technology
Ethernet
Number of USB Type-A Ports
6
USB Charging Port
6
Network (RJ-45)
Yes
For Use With
Panasonic TOUGHBOOK 33 Tablet PC
Number of USB 2.0 Ports
6
Compatible Devices
Notebook, Tablet PC
Number of RJ-45 Ports
2
USB Type-A
Yes

Description

Havis Lite Laptop 2-in-1 Vehicle Dock no pass for TOUGHBOOK 33. USB-A 6, Serial, LAN 2. Features two front USB ports for easy access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.