Zoro Homepage

Heat Recovery Ventilator, 60 Hz

  • Mfr # FV-06VE1

  • Zoro # G113039444


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Motor Type
ECM
Number of Speeds
Variable
Overall Length
13 3/8 in
Duct Diameter
4 in
Standards
ASHRAE 62.2 Compliance, HVI, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-06VE1
Zoro #
G113039444
UPC #
885170417687
Country of Origin
Mexico

Dimensions

Overall Length
13 3/8 in
Duct Diameter
4 in
Overall Width
23 5/8 in
Overall Height
8 7/8 in
Manufacturer Warranty Length
3 yr Parts, 6 yr Core
Blower Wheel Diameter
5 in

Description

Heat Recovery Ventilator, Electrical Connection Hardwired, Energy Recovery Wheel Not Applicable, Full Load Current 0.325 A, Full Load Wattage 39 W, Maximum Airflow @ 0.400 in SP 47 cfm, Maximum Heat Exchange Efficiency 60 Percent, Number of Speeds Variable, Overall Height 8 7/8 in, Overall Length 13 3/8 in, Overall Width 23 5/8 in, Blower Wheel Diameter 5 in, Corrosion Resistant Yes, Defrost Type Exhaust Only, Duct Diameter 4 in, Filters Included MERV-13, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.