Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic HT21 Lightweight Headphones with XBS RP-HT21

HT21 Lightweight Headphones with XBS (Discontinued)

  • Mfr # RP-HT21
  • Zoro # G1957614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-HT21
Zoro #
G1957614
UPC #
37988259052
Country of Origin
China

Dimensions

Cable Length
4.50 ft

Details

Product Type
Headphone
Impedance
16 Ohm

Description

The HT21 Lightweight Headphones with XBS feature an open air design and a comfortable headband. The XBS bass system provides great sound. These lightweight headphones weigh 1.2 oz without cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.