Zoro Homepage

In-Line Duct Fan, 16 5/8" H, 120V AC

  • Mfr # S-600

  • Zoro # G722834454


product price: $304.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-600
Zoro #
G722834454
UPC #
628507105013
Country of Origin
Canada

Description

In-Line Duct Fan, Airflow @ 0.000 in SP Not Applicable, Duct Diameter 6 in, Motor Output Power Not Applicable, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds Variable, Overall Diameter 10 3/8 in, Overall Height 16 5/8 in, Overall Width Not Applicable, Application General Purpose, High-Efficiency Motor Yes, Housing Material Polycarbonate, Motor Speed 2,720 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature Not Applicable, Speed Control Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.