Zoro Homepage

In-Line Duct Fan, 4 in dia., Plastic

  • Mfr # EZSV14

  • Zoro # G622834226


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZSV14
Zoro #
G622834226
UPC #
866704000308
Country of Origin
United States

Description

In-Line Duct Fan, Airflow @ 0.000 in SP Not Applicable, Duct Diameter 4 in, Motor Output Power Not Applicable, Motor IP Rating Not Applicable, Nameplate Voltage Not Applicable, Phase 1, Number of Speeds Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Application General Purpose, High-Efficiency Motor Not Applicable, Housing Material Plastic, Motor Speed Not Applicable, Includes Not Applicable, Maximum Inlet Air Temperature Not Applicable, Speed Controllable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.