In-Line Duct Fan, 8 1/2" H, 120V AC
Mfr # VTX400C
Zoro # G922834643
product price: $248.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTX400C
Zoro #
G922834643
UPC #
628507600273
Country of Origin
Canada
Description
In-Line Duct Fan, Airflow @ 0.000 in SP Not Applicable, Duct Diameter 4 in, Motor Output Power Not Applicable, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds Variable, Overall Diameter 9 1/2 in, Overall Height 8 1/2 in, Overall Width Not Applicable, Application General Purpose, High-Efficiency Motor Not Applicable, Housing Material Metal, Motor Speed 2,970 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.