Zoro Homepage
This item is Discontinued.
Panasonic Interactive Display, 50 in., VA Display TH-50LFC70U

Interactive Display, 50 in., VA Display (Discontinued)

  • Mfr # TH-50LFC70U
  • Zoro # G1894999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-50LFC70U
Zoro #
G1894999
UPC #
885170179356
Country of Origin
Mexico

Dimensions

Screen Size
50"
Height
26-1/2"
Width
45-13/32"
Depth
3-45/64"

Description

Interactive Display, Display Type LED, Screen Size 50 in, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 2, S-Video Inputs 0, Component Video Inputs 1, Composite Inputs 0, PC Inputs 1, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes AC Cord, Control Transmitter, (2) AA Batteries, Height 26 1/2 in, Width 45 13/32 in, Depth 3 45/64 in, Operating System N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.