Shop PANASONIC
See all product information
Create Account
Keyboard - USB Type A, USB Type C Interface - 81 Key(s) - English (US) - Notebook, Tablet
- Mfr # FZ-VEKG21LM
- Zoro # G714877773
product price:Â
$
719.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Keys
81
Features
Backlight
Includes
Keyboard Handle/Kickstand And Kensington Lock Slot
Keyboard/Keypad Host Interface
USB Type C, USB Type A
Keyboard/Keypad Width
11.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZ-VEKG21LM
- Zoro #
- G714877773
- UPC #
- 885170382541
- Country of Origin
- Taiwan, Province of China
- Item
- Keyboard
- Number of Keys
- 81
- Features
- Backlight
- Includes
- Keyboard Handle/Kickstand And Kensington Lock Slot
- Keyboard/Keypad Host Interface
- USB Type C, USB Type A
- Localization
- English (US)
- Device Supported
- Tablet, Notebook
- Backlight
- Yes
- Keyboard/Keypad Features
- IP65 Protection
- Compatible Devices
- Notebook, Tablet
- Interface
- USB Type A, USB Type C
Dimensions
- Keyboard/Keypad Width
- 11.30 in
- Keyboard/Keypad Depth
- 9.40 in
- Keyboard/Keypad Height
- 0.70 in
- Height
- 0.70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.