Zoro Homepage
This item is Discontinued.
Panasonic Lamp, Oven (240V, 20W) B60304080BP

Lamp, Oven (240V, 20W) (Discontinued)

  • Mfr # B60304080BP
  • Zoro # G002229000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60304080BP
Zoro #
G002229000
UPC #
-
Country of Origin
Japan

Description

Material: Glass ;Length: 2 9/16" | 65 Mm ;Width: 1" | 25 Mm ;Voltage: 240 V Ac ;Electrical Wattage: 20 ;Outer Diameter: 5/8" | 16 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.