Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Lightweight On-Ear Headphones with Microphone (White) RP-HF100M-W

Lightweight On-Ear Headphones with Microphone (White) (Discontinued)

  • Mfr # RP-HF100M-W
  • Zoro # G1957544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-HF100M-W
Zoro #
G1957544
UPC #
885170285330
Country of Origin
China

Dimensions

Cable Length
3.94 ft

Details

Color
White
Product Type
Headset
Impedance
26 Ohm

Description

The sleek Panasonic RP-HF100M On Ear Headphones with Microphone skillfully combine the quality of on-ear headphones with the pure satisfaction of high-performance sound. Song after song, lyric after lyric, premium dual 30 mm. diameter drivers and neodymium magnets deliver an impressive balance of full, resonating bass and mid and high-frequency tones for clear, natural sound, both outdoors and" A pair of quick and handy folding options make headphone portability simple. Swivel the earcups half a turn each for an ideal, compact flat fold, or pivot the earcups up inside the headband for and even more compact inside fold. Either way, your white headphones become instantly packable and good to go anywhere in bags, purses and backpacks.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.