Zoro Homepage
This item is Discontinued.
Panasonic Link2Cell Telephone System, 1 Handsets KX-TG9581B

Link2Cell Telephone System, 1 Handsets (Discontinued)

  • Mfr # KX-TG9581B
  • Zoro # G0105826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TG9581B
Zoro #
G0105826
UPC #
885170153400
Country of Origin
Malaysia

Details

Item
Link2Cell Telephone System
Color
Black
Volume Control
yes
Number of Lines
2
Includes
(2) Rechargeable AAA Ni-MH Batteries, Cable, Handset, Power Adapter Belt Clip, USB Cable
Requires
Batteries
Type
Office/Home
Mount (Type)
Wall
Call Waiting
Yes
Number of Handsets
1
Voicemail
Yes
Speakerphone
yes
Ringer
Yes
Caller ID
Yes
Includes Batteries
Yes
Facility Type
Commercial

Description

Link2Cell Telephone System, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 2, Cord Length 3 ft, Mounting Location Wall, Caller ID Yes, Facility Type Commercial, Color Black, Includes AC Power Adapter, Belt Clip, Handset, Phone Line Cord, USB Cable, Includes Batteries Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.