Zoro Homepage

Microwave, 1.6 cu ft Capac, White, 120V

  • Mfr # NN-SN74PW

  • Zoro # G014590341


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,250 W
Convection Cooking
No
Appliance Color
White
Oven Capacity
1.6 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-SN74PW
Zoro #
G014590341
UPC #
885170416260
Country of Origin
China

Dimensions

Overall Width
21 7/8 in
Overall Depth
19 1/2 in
Manufacturer Warranty Length
Limited Warranty
Overall Height
12 in
Interior Depth
18 1/2 in
Interior Height
8 1/4 in
Interior Width
15 3/4 in

Details

Microwave Style
Countertop
Cooking Wattage
1,250 W
Convection Cooking
No
Appliance Color
White
Oven Capacity
1.6 cu ft
Voltage
120V
Features
Turbo Defrost
Microwave Turntable
Yes
Power Levels
11
1-Touch Settings
Yes
Item
Microwave
Energy Star Compliant
No
Plug Type
3 Prong
Weight
32 lb

Description

Microwave, Microwave Style Countertop, Oven Capacity 1.6 cu ft, Overall Height 12 in, Overall Width 21 7/8 in, Overall Depth 19 1/2 in, Appliance Color White, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,250 W, 1-Touch Settings Yes, Features Turbo Defrost, Interior Depth 18 1/2 in, Interior Height 8 1/4 in, Interior Width 15 3/4 in, Manufacturer Warranty Length Limited Warranty, Plug Type 3 Prong, Power Levels 11, Voltage 120V, Weight 32 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.