Shop PANASONIC
See all product information
Create Account
Multi-Bay Battery Charger - 120 V AC Input
- Mfr # WX-SZ200
- Zoro # G514908929
product price:Â
$
360.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Voltage
120V AC
Overall Height
3.5 in
Overall Width
7.9 in
Overall Depth
4.2 in
Compatibility
Panasonic Wireless Microphones: WX-ST200, WX-ST210, WX-ST250, WX-ST400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX-SZ200
- Zoro #
- G514908929
- UPC #
- 885170366244
- Country of Origin
- Viet Nam
- Item
- Multi-Bay Battery Charger
- Input Voltage
- 120V AC
- Compatibility
- Panasonic Wireless Microphones: WX-ST200, WX-ST210, WX-ST250, WX-ST400
- Minimum Charging Time
- 6 Hour
- AC Plug
- Yes
- Compatible With
- Panasonic Wireless Microphones: WX-ST200, WX-ST210, WX-ST250, WX-ST400
Dimensions
- Overall Height
- 3.5 in
- Overall Width
- 7.9 in
- Overall Depth
- 4.2 in
- Battery Size Supported
- Proprietary Battery Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.