Zoro Homepage

Panasonic Battery - CR2016 - 3 V DC - 4 / Pack

  • Mfr # CR2016PA/4BL

  • Zoro # G204099753


product price: $7.15
/pk 4, $1.79/ea
Sold in multiples of 2 for $14.30

Key Features

Battery Size
CR2016
Battery Chemistry
Lithium
Diameter
0.78
Voltage - Batteries
3V DC
Battery Capacity
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2016PA/4BL
Zoro #
G204099753
UPC #
-
Country of Origin
China

Dimensions

Battery Size
CR2016
Diameter
0.78
Width
0.78
Height
0.12
Length
0.12

Details

Item
Battery
Battery Chemistry
Lithium
Voltage - Batteries
3V DC
Battery Capacity
90
Terminal Type - Batteries
Flat Top
Color Code
Silver
Voltage
3
Capacity - Batteries
90mAh

Description

Panasonic 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, ECR2016
Coin Cell Battery CR2016 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery, and motherboard clock backup for examples), toys, accutron, communication equipment, PDA mem-backup, toll pass, medical devices, electronic watches/clocks, card radios, data pack for video camera.
Panasonic Lithium Coin Cell Battery Specifications
Voltage: 3V
Capacity: 90mAh
Height: 0.125in (3.17mm)
Diameter: 0.78in (20.0mm)
Chemistry: Lithium
5pcs per card
Panasonic Lithium Coin Cell Battery also known as:DL2016, ECR2016, FA, SBT11, BR2016, 208-202, 208-204, 208-206, DL2016B, BR2016-1W, CR2016-1W, KCR2016, L10, LM2016, LF1/4V
Compatibility
Dt Systems: BTB800, BTB809
Duracell: DL2016, DL2016B
Energizer: ECR2016, ECR2016/100, ECR2016/5
Exell: CR2016, CR2016_100, CR2016_20
Kodak: KCR2016, KCR2016/BOX
Maxell: MCR2016, MCR2016-100, MCR2016-25
Ultralast: UL2016, UL2016/100
Varta: VCR2016, VCR2016/BOX
Vinnic: VNCR2016, VNCR2016/400, VNCR2016/4000


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.