Zoro Homepage

Panasonic KX-TGA950B Handset - CordlessWall Mountable - Black

  • Mfr # KXTGA950B

  • Zoro # G012511614


product price: $74.39
/ea

Key Features

Color
Black
Features
Mute, Music on Hold, Hold, Speakerphone, Redial
Type
Handset
Width
5.1 in
For Use With
Panasoinc Cordless Phones: KX-TG954x Series, KX-TG9541, KX-TG9542
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXTGA950B
Zoro #
G012511614
UPC #
885170116238
Country of Origin
China

Dimensions

Width
5.1 in
Height
1.9 in

Details

Item
Handset
Color
Black
Features
Mute, Music on Hold, Hold, Speakerphone, Redial
Type
Handset
For Use With
Panasoinc Cordless Phones: KX-TG954x Series, KX-TG9541, KX-TG9542
Mount Type
Wall Mountable
Connectivity Technology
Cordless
Mounting
Wall
Wireless Technology
DECT 6.0
Compatibility
Panasoinc Cordless Phones: KX-TG954x Series, KX-TG9541, KX-TG9542

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.