Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panasonic KX-TS208WH 2 Line Feature Phone W/LCD

  • Mfr # KX-TS208W

  • Zoro # G604142806


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Speed Dial, Pulse/Tone, Volume Control, Conference Call, Hearing Aid, Clock
Includes
Headset Port
Mounting
Wall
Number of Analog Phone Lines
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TS208W
Zoro #
G604142806
UPC #
37988472796
Country of Origin
China

Dimensions

Height
9.3 in
Width
6.8 in
Depth
4 in

Details

Item
Standard Phone
Color
White
Features
Speed Dial, Pulse/Tone, Volume Control, Conference Call, Hearing Aid, Clock
Includes
Headset Port
Mounting
Wall
Number of Analog Phone Lines
2
Multiple Conferencing
3
Recycled
No
Speed Dial Memory
30
Screen Type
LCD
Buttons & Keys Type
Flash Button, Hold Button, Mute Button, Volume Control
Number of Phone Lines
2
Headset Port
Yes
Total Number of Phone Lines
2
Mount Type
Wall Mountable
Buttons & Keys
Volume Control, Flash Button, Hold Button, Mute Button

Description

2 Line Feature Phone W/LCD - 2-Line corded telephone- 1-Line LCD display with clock- Headset jack- Line status indication- Data port- Dial lock (incoming calls can be answered no outgoing calls can be made)- Ringer volume control (off/low/high)- Programmable tone/pulse settings- Wall mountable- Speakerphone- Programmable call restriction- 10# Speed dial buttons- 20# One-touch dialing- 3-Way conferencing- Electronic volume controls for speakerphone and handset- Mute/flash/redial/pause/hold- White- Requires 3 AA batteries not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.