Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panasonic Panasonic SR-3NAL Mini-Rice Cooker; Non-Stick Pan with Glass Lid & 1.5 cup SR-3NAL

Panasonic SR-3NAL Mini-Rice Cooker; Non-Stick Pan with Glass Lid & 1.5 cup (Discontinued)

  • Mfr # SR-3NAL
  • Zoro # G603755694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-3NAL
Zoro #
G603755694
UPC #
885170283169
Country of Origin
China

Description

Features
  • Mini-Rice Cooker, Non-Stick Pan with Glass Lid & 1.5 cup
Specifications
  • Country of Origin: India
  • Capacity: up to 1.5 Cups
  • Color: Silver
  • Inner Pan: Non-stick Coated Aluminum
  • Cover: Glass Lid
  • Cooking Type: Automatic
  • Automatic Shutoff: Yes
  • Indicator Light(s): Yes
  • Power Supply: 120 AC; 60Hz
  • Cooking Setting: 200 W
  • Dimension: 15.35 x 15.35 x 7 .1
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.