Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Passive Inlet Vent, 3 in. Duct Size FV-GKF32S1

Passive Inlet Vent, 3 in. Duct Size (Discontinued)

  • Mfr # FV-GKF32S1
  • Zoro # G6223962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-GKF32S1
Zoro #
G6223962
UPC #
922811344374
Country of Origin
China

Dimensions

Depth (In.)
7-3/16
Duct Size (In.)
3 in
Height (In.)
12-5/16
Width (In.)
6-13/16

Details

Item
Passive Inlet Vent
Includes
Washable Air Filter
Remarks
Allows Make Up Air
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR
Construction Material
Durable ABS and PP Resin
Function
Passive Air Inlet

Description

Passive Inlet Vent, Includes Washable Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.