Zoro Homepage
This item is Discontinued.
Panasonic Flat Pedestal Stand, 65" Screen, 130 lb. Capacity TYST65P20

Flat Pedestal Stand, 65" Screen, 130 lb. Capacity (Discontinued)

  • Mfr # TYST65P20
  • Zoro # G1894956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYST65P20
Zoro #
G1894956
UPC #
037988159765
Country of Origin
Mexico

Dimensions

Overall Height (In.)
9 1/2 in
Overall Width (In.)
31 7/64 in
Overall Depth (In.)
16 5/16 in

Details

Item
Pedestal Stand
Type
flat
Color
Black
Max. Extension
0
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
65 in PF20U Plasma Displays
Load Capacity (Lb.)
130
Mounting
TV Stand
Pitch (Deg.)
0
Features
Supports PF20U Series Plasma Displays
Includes
(6) Stand Pole Installation Screws, (6) Unit Installation Screws, Hex Wrench, (2) Overturn-Prevention Belts, (2) Screws, (2) Wood Screws, (2) Hooks, (2) Hook Securing Screws, (2) Overturn-Prevention Clamps

Description

Pedestal Stand, Color Black, Features Supports PF20U Series Plasma Displays, Includes (6) Stand Pole Installation Screws, (6) Unit Installation Screws, Hex Wrench, (2) Overturn-Prevention Belts, (2) Screws, (2) Wood Screws, (2) Hooks, (2) Hook Securing Screws, (2) Overturn-Prevention Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.