PLC Module
- Mfr # AFP0RE8RS
- Zoro # G623561619
product price:
$
158.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFP0RE8RS
- Zoro #
- G623561619
- UPC #
- -
- Country of Origin
- Japan
Description
Compact PLC expansion unit from Panasonic FP0R series designed for reliable industrial automation control. It provides a combination of digital input and relay output channels for flexible signal handling in PLC systems. Specifications: -Type: PLC Expansion Unit -Series: FP0R -Input Points: 4 Digital Inputs -Output Points: 4 Relay Outputs -Input Voltage: 24 V DC -Input Type: Digital (Photocoupler isolation) -Output Type: Relay -Output Rating: 2 A / 250 V AC, 2 A / 30 V DC -Response Time (Input): ≤ 2 ms -Response Time (Output ON): -10 ms -Response Time (Output OFF): -8 ms -Mounting Type: DIN Rail -Connection Type: Screw Terminal -Operating Temperature: 0 deg C to 55 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.