Shop PANASONIC
Create Account
PLC Module
- Mfr # FX-301P
- Zoro # G323561865
product price:
$
204.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-301P
- Zoro #
- G323561865
- UPC #
- -
- Country of Origin
- Japan
Description
Digital fiber sensor amplifier from Panasonic FX-300 series designed for high-precision detection in industrial automation systems. It provides stable signal processing for fiber optic sensors with fast response and advanced teaching functions for reliable object detection. Specifications: -Type: Digital Fiber Sensor Amplifier -Series: FX-300 -Output Type: PNP Open-Collector -Supply Voltage: 12-24 V DC ±10% -Power Consumption: 960 mW or less -Output Current: Max 100 mA -Response Time: High-speed / Standard / Long-range selectable modes -Control Functions: Teaching (Auto / Manual), Threshold adjustment -Display: Digital LED display -Connection Type: Cable / Connector type (model dependent) -Protection Circuit: Reverse polarity / Short-circuit protection -Operating Temperature: -10 deg C to +55 deg C -Mounting Type: DIN Rail
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.