Zoro Homepage
This item is Discontinued.
Panasonic Polypropylene Wall Cap, Styrofoam Y Adapt FV-WC04VE1

Polypropylene Wall Cap, Styrofoam Y Adapt (Discontinued)

  • Mfr # FV-WC04VE1
  • Zoro # G6160707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-WC04VE1
Zoro #
G6160707
UPC #
379888707074
Country of Origin
China

Dimensions

Height (In.)
32 1/4 in
Width (In.)
11 1/4 in
Depth (In.)
7 in
Inside Diameter
3 7/8 in
Overall Height
32 1/4 in
Overall Width
11 1/4 in
For Nominal Duct Diameter
4 in
Overall Length
27 1/4 in
Base Width
8 5/8 in
Base Height
8 1/2 in
Overall Depth
7 in

Details

Item
Wall Cap
Construction Material
Polypropylene
Product Type
Wall Cap Kit
Weight
1.76 lb
Backdraft Damper Included
No
Minimum Pressure Rating
50 Pa
Maximum Airflow
50 cfm
Finish
Uncoated
Maximum Temperature Rating
104 Degrees F
Color
White
Material Grade
EPS Foam
Duct Shape
Round
Compatible with Manufacturer Model Number
100 ERV
Connection Type
Press Fit
Material
Plastic
End Type
Plain
Compatible with Brand
Intelli-Balanace
Screen Included
No
Shape
Cap
Rain Cap Style
Vented
Compatible Manufacturer Part Number
100 ERV
Compatible Manufacturer Model Number
100 ERV
For Use With Mfr. Model Number
100 ERV
Compatible with Manufacturer Model No.
100 ERV
Compatible with Mfr. Model No.
100 ERV
For Use with Mfr Model Number
100 ERV
Compatible Pump Manufacturer Part Number
100 ERV
Compatible Mfr. Model Number
100 ERV

Description

Wall Cap, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Material Plastic, Overall Length 27 1/4 in, Product Type Wall Cap Kit, Inside Diameter 3 7/8 in, Weight 1.76 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 104 Degrees F, Seal Material Not Applicable, Finish Uncoated, Color White, Overall Height 32 1/4 in, Shape Cap, Connection Type Press Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.