
Premium Emissive Keyboard for CF-33 Mk1, Mk2, Mk3. Red Backlight 4 levels. USB-A 5 Gbps 2,
Mfr # CF-VEK333LMP
Zoro # G616554307
product price: $823.99
/ea
Free Shipping & Returns
Key Features
Platform Supported
PC
Color
Dual Color
Compatible Devices
Docking Station, Tablet, Notebook, Vehicle Dock
Keyboard/Keypad Width
12.30 in
Backlight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-VEK333LMP
Zoro #
G616554307
UPC #
885170379800
Country of Origin
Taiwan, Province of China
Dimensions
Keyboard/Keypad Width
12.30 in
Height
0.70 in
Keyboard/Keypad Depth
11.40 in
Details
Platform Supported
PC
Color
Dual Color
Compatible Devices
Docking Station, Tablet, Notebook, Vehicle Dock
Backlight
Yes
Keyboard/Keypad Features
IP65 Protection
Number of Keys
87
Item
TouchPad
Description
Premium Emissive Keyboard for CF-33 Mk1, Mk2, Mk3. Red Backlight 4 levels. USB-A 5 Gbps 2, USB-A 0.5 Gbps, HDMI, VGA, LAN, SDXC full-size, Seria
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.