Shop PANASONIC
See all product information
Create Account
Pressure Switch, 6 1/8" H, 4 7/16" W
Mfr # APS
Zoro # G522982294
product price:Â $82.85
/eaKey Features
Overall Width
4 7/16 in
Maximum Pressure Setting
0.05 in wc
Mounting Hole Center to Center Distance
3 15/16 in
Overall Height
6 1/8 in
Product Type
Air Pressure Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APS
Zoro #
G522982294
UPC #
628507700034
Country of Origin
China
Dimensions
Overall Width
4 7/16 in
Overall Height
6 1/8 in
Overall Depth
3 5/16 in
Sample Line Connection Size
1/8 in
Details
Maximum Pressure Setting
0.05 in wc
Mounting Hole Center to Center Distance
3 15/16 in
Item
Pressure Switch
Product Type
Air Pressure Switch
Standards
ETL
Pressure Setpoint Type
Fixed
Maximum Operating Temperature
180 Degrees F
Maximum Differential Pressure Setting
0.02 in wc
Maximum Pressure Rating
0.5 psi
Electrical Rating
300 VA Pilot Duty at 115 to 277 V AC, 15 A Noninductive to 277 V AC, 60 Hz
Minimum Operating Temperature
-40 Degrees F
Application
HVAC
Compatible Manufacturer Part Number
VTX-DEDPV
Contact Form
SPST
Electrical Connection Type
Screw Terminals
Compatible with Series
VTX
Housing Type
Standard Housing
Sample Line Connector Type
Barb
Pressure Type
Differential
Reset Type
Automatic Reset
Description
Pressure Switch, Application HVAC, Compatible with Series VTX, Contact Form SPST, Electrical Connection Type Screw Terminals, Electrical Rating 300 VA Pilot Duty at 115 to 277 V AC, 15 A Noninductive to 277 V AC, 60 Hz, Housing Type Standard Housing, Input Voltage Not Applicable, Maximum Differential Pressure Setting 0.02 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 0.05 in wc, Minimum Differential Pressure Setting Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.