Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Ceiling Recessed Fan, 80 cfm, 4 in or 6 in Duct Dia., 120V AC, Yes FV-08VRE1

Ceiling Recessed Fan, 80 cfm, 4 in or 6 in Duct Dia., 120V AC, Yes (Discontinued)

  • Mfr # FV-08VRE1
  • Zoro # G7550356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-08VRE1
Zoro #
G7550356
UPC #
885170180024
Country of Origin
China

Dimensions

Duct Dia.
4 in or 6 in
Grille Length
6 1/2 in dia
Housing Height
7 1/2 in
Housing Length
12 3/4 in
Housing Width
8 1/4 in
Width
20.5

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
80
Includes
Mounting Brackets, 6 in and 4 in Duct Collar, One 14 Watt GU24 base LED lamp
Phase
1
Watts
20.5
Amps
0.17
Housing Material
Galvanized Steel
Sones @ 0.100-In. SP @ 5 Ft.
0.8
Lighted
Yes
Heater
No
Motion Sensing
No
Item
Recessed Fan
Humidity Sensing
No
Requires
Ductwork
Nominal RPM
1378
Night-Light
No
Green Certification or Other Recognition
ENERGY STAR
Standards
UL Listed, cUL Listed, HVI Certified
Grille Material
Polypropylene
Hz
60
Discharge
Horizontal

Description

Recessed Fan, Housing Material Galvanized Steel, Heater No, Includes Mounting Brackets, 6 in and 4 in Duct Collar, One 14 Watt GU24 base LED lamp, Mounting Location Ceiling, Lighted Yes, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.