RP-HV096 Earphone
- Mfr # RPHV096K
- Zoro # G911787516
product price:Â
$
11.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Cable Length
3.94 ft
Connectivity Technology
Wired
Impedance
17 Ohm
Minimum Frequency Response
20 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPHV096K
- Zoro #
- G911787516
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 3.94 ft
- Driver Size
- 0.72"
Details
- Color
- Black
- Item
- Earphone
- Connectivity Technology
- Wired
- Impedance
- 17 Ohm
- Minimum Frequency Response
- 20 Hz
- Host Interface
- Mini-phone (3.5mm)
- Maximum Frequency
- 20 kHz
- Earpiece Design
- Earbud
- Connector Plating
- Nickel Plated
- Earpiece Sensitivity
- 104 dB
- Driver Type
- Neodymium
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
Description
Earbud Headphones Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.