Screwdriver, 3 A, 0.25 in
Mfr # EYSDA212XD
Zoro # G422414222
product price: $1,106.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EYSDA212XD
Zoro #
G422414222
UPC #
-
Country of Origin
Switzerland
Description
Screwdriver, Power Source Corded, Drive Size 1/4 in, Clutch Type Adjustable Torque, Reversible Reversible, Cord Length 2 m, Plug Type Three-Prong, Frequency 50/60 Hz, Current 3 A, Voltage 30 V AC, Handle Type Straight, Throttle Type Trigger, Tool Weight 1.39 lb, Overall Length 10 11/16 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.