Zoro Homepage

Screwdriver, 3 A, 0.25 in

  • Mfr # EYSDA218XD

  • Zoro # G222413890


product price: $1,106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYSDA218XD
Zoro #
G222413890
UPC #
885170418899
Country of Origin
Switzerland

Description

Screwdriver, Power Source Corded, Drive Size 1/4 in, Clutch Type Adjustable Torque, Reversible Reversible, Cord Length 2 m, Plug Type Three-Prong, Frequency 50/60 Hz, Current 3 A, Voltage 30 V AC, Handle Type Straight, Throttle Type Trigger, Tool Weight 1.39 lb, Overall Length 10 11/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.