Zoro Homepage

Screwdriver, 900 RPM, 7.2 V DC

  • Mfr # EY7420LA2J

  • Zoro # G122414140


product price: $567.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY7420LA2J
Zoro #
G122414140
UPC #
885170320918
Country of Origin
Japan

Description

Screwdriver, Chuck Size 1/4 in, Voltage 7.2 V DC, Clutch Style 21-Stage Steel Clutch with Auto Shutoff, Handle Type Pistol Grip, Battery Capacity 1.5 Ah, Features Compact, Lightweight, Multi-Position Design for Easy Fastening and Enhanced Ergonomics, Tool Weight 1.3 lb, Includes (2) 1.5Ah Li-ion Battery Pack, Charger, Clutch Cover

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.