Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short-throw lens for PT-EZ770/EZ580

  • Mfr # ET-ELW22

  • Zoro # G116470916


product price: $3,990.99
/ea
Free Shipping & Returns

Key Features

Height
8.3 in
Compatibility
Panasonic Projectors:PT-EZ580 SeriesPT-EZ770 Series
Lens Type
Zoom
Diameter
5.2 in
Optical Zoom
1.3x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-ELW22
Zoro #
G116470916
UPC #
885170000000
Country of Origin
Japan

Dimensions

Height
8.3 in
Diameter
5.2 in
Maximum Focal Length
16.56 mm
Minimum Focal Length
13.27 mm

Details

Compatibility
Panasonic Projectors:PT-EZ580 SeriesPT-EZ770 Series
Lens Type
Zoom
Optical Zoom
1.3x
Lens Type Detail
Short Throw
Product Type
Lens
Maximum Aperture
f/2.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.