Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TYSP65P11WK
Zoro #
G1601035
UPC #
037988159567
Country of Origin
Mexico
Dimensions
Overall Height (In.)
36-3/8
Overall Width (In.)
4-3/16 in
Tweeter Dia. (In.)
2-1/16 in
Overall Length (In.)
3-1/2
Details
Enclosure Color
Black
Item
Speaker
Max. Wattage
10
Color
Black
Enclosure Material
Styrene Plastic
For Use With
Televisions
Weight (Lbs.)
4.9 lb
Includes
(2) Mounting A Brackets, (2) Mounting B Brackets, (16) Bracket Mounting Screws, (2) Sponges, Speaker Cable
Type
Speaker
Impedance (Ohms)
8
Watt (RMS)
10
Description
Speaker, Speaker, Overall Height (In.) 36-3/8, Overall Width (In.) 4-3/16, Overall Length (In.) 3-1/2, Enclosure Color Black, Enclosure Material Styrene Plastic, Tweeter Dia. (In.) 2-1/16, 10 Watt (RMS), Max. Wattage 10, Impedance (Ohms) 8, Weight (Lbs.) 4.9, For Use With Televisions, Includes (2) Mounting A Brackets, (2) Mounting B Brackets, (16) Bracket Mounting Screws, (2) Sponges, Speaker Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.