Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic wall Supply Air Fan, 20, 40 cfm, 6 in Duct Dia., 120V AC, No FV-04WS2

wall Supply Air Fan, 20, 40 cfm, 6 in Duct Dia., 120V AC, No (Discontinued)

  • Mfr # FV-04WS2
  • Zoro # G9100533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-04WS2
Zoro #
G9100533
UPC #
885170180017
Country of Origin
China

Dimensions

Duct Dia.
6 in
Housing Length
8 3/16 in
Housing Height
8 in
Grille Width
6 3/4 in
Grille Length
6 3/4 in
Width
5.2 to 8.2

Details

Voltage
120V AC
Mounting Location
wall
CFM @ 0.100-In. SP
20, 40
Phase
1
Watts
5.2 to 8.2
Amps
0.06 to 0.07
Housing Material
Metal
Sones @ 0.100-In. SP @ 5 Ft.
Less than 0.3, 1.2
Lighted
No
Heater
No
Motion Sensing
No
Standards
UL Listed, cUL Listed, HVI Certified
Grille Material
Polypropylene
Hz
60
Green Certification or Other Recognition
ENERGY STAR
Item
Supply Air Fan
Night-Light
No
Nominal RPM
1738 to 2559
Discharge
Horizontal
Humidity Sensing
No

Description

Supply Air Fan, Housing Material Metal, Heater No, Mounting Location Wall, Lighted No, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.