Zoro Homepage
This item is Discontinued.
Panasonic Switch, 2-Function, Almond, 120V FV-WCSW21-A

Switch, 2-Function, Almond, 120V (Discontinued)

  • Mfr # FV-WCSW21-A
  • Zoro # G6086762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-WCSW21-A
Zoro #
G6086762
UPC #
885170050358
Country of Origin
China

Dimensions

Depth (In.)
2
Height (In.)
3
Width (In.)
5

Details

Item
Switch
Voltage
120
Agency Compliance
UL Listed
Fits
Single Gang Box
For Use With
32NA30, 32NA31, 32NA32, 32NA37, 20JR08, 20JP57, 20JP60, 20JP61, 20JP67, 20JP89, 20JP90, 20JP91, 20JP96, 20JP97, 20JR03, 20JP92, 20JP93
Plate Color
Almond
Switch Color
Almond
Max. Amps
15
Type
2-Function

Description

Switch, Plate Color Almond, Switch Color Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.