Zoro Homepage
This item is Discontinued.
Panasonic Switch, 3-Function, Almond, 120V FV-WCSW31-A

Switch, 3-Function, Almond, 120V (Discontinued)

  • Mfr # FV-WCSW31-A
  • Zoro # G6175565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-WCSW31-A
Zoro #
G6175565
UPC #
885170050372
Country of Origin
China

Dimensions

Height (In.)
3
Width (In.)
5
Depth (In.)
2

Details

Item
Switch
Switch Color
Almond
Max. Amps
15
Agency Compliance
UL Listed
Type
3-Function
For Use With
20JP60, 20JP61, 20JP67, 20JP89, 20JP90, 20JP91, 20JP96, 20JR03
Plate Color
Almond
Voltage
120
Fits
Single Gang Box

Description

Switch, Plate Color Almond, Switch Color Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.