Zoro Homepage
This item is Discontinued.
Panasonic Switch, 3-Function, White, 120V FV-WCSW31-W

Switch, 3-Function, White, 120V (Discontinued)

  • Mfr # FV-WCSW31-W
  • Zoro # G6117404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-WCSW31-W
Zoro #
G6117404
UPC #
885170050365
Country of Origin
China

Dimensions

Width (In.)
5
Height (In.)
3
Depth (In.)
2

Details

Item
Switch
Switch Color
White
Fits
Single Gang Box
For Use With
20JP60, 20JP61, 20JP67, 20JP89, 20JP90, 20JP91, 20JP96, 20JR03
Type
3-Function
Max. Amps
15
Voltage
120
Plate Color
White
Agency Compliance
UL Listed

Description

Switch, Plate Color White, Switch Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.