Zoro Homepage
This item is Discontinued.
Panasonic Switch, 4-Function, White, 120V FV-WCSW41-W

Switch, 4-Function, White, 120V (Discontinued)

  • Mfr # FV-WCSW41-W
  • Zoro # G9078151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-WCSW41-W
Zoro #
G9078151
UPC #
885170050389
Country of Origin
China

Dimensions

Height (In.)
3
Depth (In.)
2
Width (In.)
5

Details

Switch Color
White
For Use With
20JP95
Fits
Single Gang Box
Agency Compliance
UL Listed
Voltage
120
Type
4-Function
Plate Color
White
Max. Amps
15
Item
Switch

Description

Switch, Plate Color White, Switch Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.