Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Switch, Rocker, Fits Single Gang Box, 120V FV-WCSW11-A

Switch, Rocker, Fits Single Gang Box, 120V (Discontinued)

  • Mfr # FV-WCSW11-A
  • Zoro # G7496535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-WCSW11-A
Zoro #
G7496535
UPC #
885170050334
Country of Origin
China

Details

For Use With
32NA27, 32NA28, 32NA29, 32NA38, 32NA39, 32NA40, 32NA41, 20JR09, 20JR10, 20JR11, 20JR12, 20JP58, 20JP59, 20JP64, 20JP65, 20JP66, 20JP82, 20JP83, 20JP84, 20JP85, 20JP86, 20JP87, 20JP88, 20JP92, 20JP93, 20JR07
Switch Color
Almond
Plate Color
Almond
Agency Compliance
UL listed, cUL
Max. Amps
15
Includes
Cover Plate
Item
Switch
Voltage
120
Type
Rocker
Fits
Single Gang Box, Wall Mount

Description

Switch, Plate Color Almond, Switch Color Almond, Includes Cover Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.