Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Telephone, Black, 1Handset KX-TGF380M

Telephone, Black, 1Handset (Discontinued)

  • Mfr # KX-TGF380M
  • Zoro # G0109256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGF380M
Zoro #
G0109256
UPC #
885170234291
Country of Origin
Malaysia

Details

Item
Telephone
Type
Link2Cell Corded/Cordless
Color
Black
Number of Handsets
1
Number of Lines
1
Volume Control
yes
Call Waiting
Yes (With Subscription)
Requires
Batteries (Included)
Voicemail
Yes
Speakerphone
yes
Caller ID
Yes (With Subscription)
Mount (Type)
Wall

Description

Telephone, Call Waiting Yes (with Subscription), Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Caller ID Yes (with Subscription), Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.