Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Telephone, Black, 2Handset KX-TG9542B

Telephone, Black, 2Handset (Discontinued)

  • Mfr # KX-TG9542B
  • Zoro # G0109195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TG9542B
Zoro #
G0109195
UPC #
885170116214
Country of Origin
Malaysia

Details

Item
Telephone
Type
Link2Cell Cordless
Color
Black
Number of Handsets
2
Number of Lines
2
Mount (Type)
Wall
Voicemail
Yes
Requires
Batteries (Included)
Includes
Base Unit, (2) Handsets, AC Adapter, 4-Wire Telephone Line Cord with Green Plugs, 2-Wire Telephone Line Cord with Transparent Plugs, Desk Stand/Wall Mounting Adaptor, (4) Rechargeable AAA Batteries, (2) Handset Covers, (2) Belt Clips, Charger
Call Waiting
Yes (With Subscription)
Volume Control
yes
Caller ID
Yes (With Subscription)
Speakerphone
yes

Description

Telephone, Call Waiting Yes (with Subscription), Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 2, Number of Lines 2, Caller ID Yes (with Subscription), Color Black, Includes Base Unit, (2) Handsets, AC Adapter, 4-Wire Telephone Line Cord with Green Plugs, 2-Wire Telephone Line Cord with Transparent Plugs, Desk Stand/Wall Mounting Adaptor, (4) Rechargeable AAA Batteries, (2) Handset Covers, (2) Belt Clips, Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.