Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Telephone, Black, Wall KX-TGE233B

Telephone, Black, Wall (Discontinued)

  • Mfr # KX-TGE233B
  • Zoro # G0109229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGE233B
Zoro #
G0109229
UPC #
885170183063
Country of Origin
Malaysia

Details

Item
Telephone
Type
Cordless
Color
Black
Number of Handsets
3
Number of Lines
1
Call Waiting
Yes (With Subscription)
Includes
(3) Cordless Digital Handsets, AC Adapter, Line Card, Wall Mounting Adapter, (3) Belt Clips, Phone Base, (6) AAA Batteries, (3) Handset Covers, (2) Chargers, Manual, Warranty
Mount (Type)
Wall
Speakerphone
yes
Requires
Batteries (Included)
Caller ID
Yes (With Subscription)
Volume Control
yes
Voicemail
Yes

Description

Telephone, Call Waiting Yes (with Subscription), Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 3, Number of Lines 1, Caller ID Yes (with Subscription), Color Black, Includes (3) Cordless Digital Handsets, AC Adapter, Line Card, Wall Mounting Adapter, (3) Belt Clips, Phone Base, (6) AAA Batteries, (3) Handset Covers, (2) Chargers, Manual, Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.