Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Telephone, Champagne Gold, 1Handset, Wall KX-TGF350N

Telephone, Champagne Gold, 1Handset, Wall (Discontinued)

  • Mfr # KX-TGF350N
  • Zoro # G0109238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGF350N
Zoro #
G0109238
UPC #
885170234208
Country of Origin
Malaysia

Dimensions

Height
4"
Depth
4.5"
Cord Length
3 ft
Width
7"
Overall Width
16 in
Overall Height
8 1/2 in
Overall Depth
10 in

Details

Item
Telephone
Color
Gold
Features
Call Block
Volume Control
Yes
Number of Lines
1
Includes
Handset
Mount (Type)
Wall
Call Waiting
Yes
Voicemail
Yes
Caller ID
Yes
Number of Handsets
1
Speakerphone
Yes
Type
Cordless
Requires
Batteries (Included)
Network Protocol
PSTN
Cord Type
Cordless
Standards
TIA-1083
Enclosure Rating
NEMA 3R
Enclosure Material
Plastic
Includes Batteries
Yes
Includes Mounting Hardware
Yes
Indoor/Outdoor Usage
Indoor
Facility Type
Healthcare
Includes Enclosure
Yes

Description

Telephone, Call Waiting Yes, Overall Depth 10 in, Speakerphone Yes, Overall Height 8 1/2 in, Voicemail Yes, Overall Width 16 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards TIA-1083, Number of Handsets 1, Number of Lines 1, Cord Length 3 ft, Mounting Location Wall, Caller ID Yes, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Healthcare, Includes Mounting Hardware Yes, Maximum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.