Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Telephone, Champagne Gold, 1Line, Wall KX-TGD223N

Telephone, Champagne Gold, 1Line, Wall (Discontinued)

  • Mfr # KX-TGD223N
  • Zoro # G0109168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGD223N
Zoro #
G0109168
UPC #
885170180413
Country of Origin
China

Details

Item
Telephone
Type
Cordless
Color
Champagne Gold
Number of Handsets
3
Number of Lines
1
Speakerphone
yes
Mount (Type)
Wall
Volume Control
yes
Voicemail
Yes
Includes
(3) Cordless Digital Handsets, Belt Clip, Phone Base
Requires
Batteries (Included)
Call Waiting
Yes (With Subscription)
Caller ID
Yes (With Subscription)

Description

Telephone, Call Waiting Yes (with Subscription), Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 3, Number of Lines 1, Caller ID Yes (with Subscription), Color Champagne Gold, Includes (3) Cordless Digital Handsets, Belt Clip, Phone Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.