Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX-TGD213N
Zoro #
G0109159
UPC #
885170180390
Country of Origin
China
Details
Item
Telephone
Type
Cordless
Color
Champagne Gold
Number of Handsets
3
Number of Lines
1
Requires
Batteries (Included)
Voicemail
Yes
Includes
(3) Cordless Digital Handsets, Belt Clip, Phone Base
Caller ID
Yes (With Subscription)
Volume Control
yes
Speakerphone
yes
Call Waiting
Yes (With Subscription)
Mount (Type)
Wall
Description
Telephone, Call Waiting Yes (with Subscription), Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 3, Number of Lines 1, Caller ID Yes (with Subscription), Color Champagne Gold, Includes (3) Cordless Digital Handsets, Belt Clip, Phone Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.