Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Telephone, Champagne Gold, 5Handset, Wall KX-TGD225N

Telephone, Champagne Gold, 5Handset, Wall (Discontinued)

  • Mfr # KX-TGD225N
  • Zoro # G0109177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGD225N
Zoro #
G0109177
UPC #
885170180437
Country of Origin
China

Details

Item
Telephone
Type
Cordless
Color
Champagne Gold
Number of Handsets
5
Number of Lines
1
Includes
Handset, Base Unit, Charger, Belt Clip
Volume Control
yes
Voicemail
Yes
Requires
Batteries (Included)
Mount (Type)
Wall
Caller ID
Yes (With Subscription)
Speakerphone
yes
Call Waiting
Yes (With Subscription)

Description

Telephone, Call Waiting Yes (with Subscription), Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 5, Number of Lines 1, Caller ID Yes (with Subscription), Color Champagne Gold, Includes Handset, Base Unit, Charger, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.