Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Telephone, Cordless, 2 Handsets, 1 Line, Blk KX-TGF342B

Telephone, Cordless, 2 Handsets, 1 Line, Blk (Discontinued)

  • Mfr # KX-TGF342B
  • Zoro # G4022947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGF342B
Zoro #
G4022947
UPC #
885170172333
Country of Origin
China

Details

Item
Telephone
Type
Cordless
Color
Black
Number of Handsets
2
Number of Lines
1
Network Protocol
PSTN
Features
All-Digital Answering System, (2) Cordless Handsets, Link2Cell Bluetooth(R)
Enclosure Type
NEMA 3R
Caller ID
No
Call Waiting
No
Includes
Handset, Base, Coil Cord, Line Cord
Speakerphone
No
Ringer
Electronic
Mount (Type)
Desk
Volume Control
No
Voicemail
No
Requires
Phone Line

Description

Telephone, Call Waiting No, Speakerphone No, Voicemail No, Volume Control No, Number of Handsets 2, Number of Lines 1, Caller ID No, Color Black, Network Protocol PSTN, Features All-Digital Answering System, (2) Cordless Handsets, Link2Cell Bluetooth(R), Includes Handset, Base, Coil Cord, Line Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.